Display Panel And Screening System, HxWxD 1800 X 600 X 18mm, Single Pane Safety Glass, White Matt

Order Code: ZT2747610S

£739.99 Inc VAT (20%)


Description

Display panel and screening system, HxWxD 1800 x 600 x 18 mm, single pane safety glass, white matt. Supplied = assembled. Overall height = 1800 mm. Overall width = 600 mm. Overall depth = 18 mm. Frame material = aluminium. Frame colour = silver anodised. Panel material = single pane safety glass. Panel colour = matt white. Panel thickness = 4 mm. Weight = 13 kg. Product type = partitions. This lightweight and flexible system is built around an ornamental yet functional vertical profile frame made of aluminium, anodised in silver colour. Thanks to ingenious plug and fix connections, the free standing panels can be connected together at any angle up to 360°. All connection parts are made of high quality steel in order to guarantee maximum durability. Please note, round metal bases must be used for linear and single panel configurations (see accessories)

See full description
Specifications for Display Panel And Screening System, HxWxD 1800 X 600 X 18mm, Single Pane Safety Glass, White Matt
  • Product Type
    Partitions
  • Frame Colour
    Silver Anodised
  • Supplied
    Assembled
  • Weight
    13kg
  • Overall Height
    1800mm
  • Overall Depth
    18mm
  • Overall Width
    600mm
  • Panel Thickness
    4mm
  • Panel Material
    Single Pane Safety Glass
  • Frame Material
    Aluminium
  • Panel Colour
    Matt White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome