Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Room Dividers
Fabric Panel 800 x 400 Unlimited Band 4 (Pinnable)
By Elite
Order Code:
ZT1762136S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-27
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/room-dividers/fabric-panel-800-x-400-unlimited-band-4-pinnable/p/ZT1762136S
Add to quotation
View all Room Dividers
Description
FABRIC PANEL 800X400 UNLIMITED BAND 4 (PINNABLE) MTO
Specifications
Specifications for Fabric Panel 800 x 400 Unlimited Band 4 (Pinnable)
Depth
30mm
Height
800mm
Width
400mm
Colour
Unlimited
Weight
3.6919kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome