Industrial Partition Wall System, Corner Combination, Left Side, 90°, Light Grey

Order Code: ZT2704514S

£2,999.99 Inc VAT (20%)


Description

Industrial partition wall system, corner combination, left side, 90°, light grey. Supplied = flat pack. Panel colour = light grey RAL 7035. Panel material = perforated sheet metal. Panel thickness = 42 mm. Section type = corner combination (90°) , left side. Product type = partition wall systems with perforated/louvred panels. The economical solution for flexible partitioning of space and workstation layout. Heavy, robust model for use in production, assembly, foreman's offices, etc. Sandwich construction with integrated insulation board between the system panels. The various models and accessory components allow for virtually unlimited adaptation and expansion options. Double shell perforated steel construction with integrated noise insulation panel. Wall thickness 42 mm. Height 2000 mm. Oval shaped tubular bases with levelling screws. Optionally available with Plexiglas window (accessory) Floor space required for corner element 919 x 876 mm.

See full description
Specifications for Industrial Partition Wall System, Corner Combination, Left Side, 90°, Light Grey
  • Supplied
    Flat Pack
  • Panel Thickness
    42mm
  • Panel Material
    Perforated Sheet Metal
  • Panel Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome