Medical Folding 4 Panel Screen - Blue

Order Code: ZT3409555S

£899.99 Inc VAT (20%)


Description

Ideal for providing privacy in medical and healthcare situations.Easy to clean fire retardant plastic panels.Four castors on each panel for ease of movement.Steel epoxy coated frames.Height: 1720mm.Extends to 2450mm.

Specifications for Medical Folding 4 Panel Screen - Blue
  • Colour
    Blue
  • Product Type
    Folding 4 Panel Screen
  • Material
    Plastic
    Steel
  • Frame Material
    Steel
  • Height
    1720mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome