0
1
2
3

Metal Outdoor Garden Partition Screen Freestanding Outdoor Divider

Order Code: ZT4184547S

£133.99 Inc VAT (20%)
£139.994% off


Description

198 x 122cm freestanding garden screen: Use this divider in your outdoor spaces to create privacy - whenever and wherever you want. Your own personal paradise instantly.Hollow design: Pretty look for this metal garden screen - perfectly apt for garden surroundings. Hollow irregular figure allows light to gently seep through.Two wide feet: This garden divider screen stands balanced and steady. Recommended to add weights for safety. Four expansion screws included.Steel structure: This garden partition screen is tough, with a painted coating for extra protection.Dimensions: 198H x 122L x 45Wcm. Single panel: 60 x 120cm. Assembly required.

See full description
Specifications for Metal Outdoor Garden Partition Screen Freestanding Outdoor Divider
  • Height
    198cm
  • Material
    Steel
  • Width
    122cm
  • Depth
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome