Wipeable 4 Panel Folding Privacy Booth White 1772mm Height

Order Code: ZT1751195S

£349.99 Inc VAT (20%)


Description

This budget friendly Wipeable Privacy Booth is a fast, easy to assemble privacy solution for use in Vaccination Centres, Testing Stations and the wider workplace. Each board has a white unfinished plastic surface that can be wiped down and is is edged with a light grey PVC frame. Kits are pre-hinged for fast assembly and simply fold out ready for use. Please note these boards are a slimline consruction and should be used in a zig zag or U shape formation for stability. Kits are *Furniture not included.

Note: Image is for illustrative purposes only and may differ from the actual product

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Wipeable 4 Panel Folding Privacy Booth White 1772mm Height
  • Colour
    White
  • Frame Colour
    Light Grey
  • Frame Material
    PVC
  • Type
    Folding Privacy Booth
  • Height
    1772mm
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome