0
1
2
3
4

Collapsible PVC Garden Water Butt with Zipped Lid & Drain Tap 100L

Order Code: ZT3930546S

£49.99 Inc VAT (20%)


Description

100L Water barrel for collecting rainwater from a rooftop gutter saving you on your water bill for your garden. Folds flat into a compact size when not in use making it cost effective for both shipping and storage. Easy to transport, and also fit into spaces and through doorways that rigid designs will not. Each barrel includes six standing poles, fitted with adjustable feet to provide good stability. No tools needed. Zipped lid fitted at the top to keep the water clean after collection. Water tank is fitted with a drain tap, thread filter, 3/4" ABS outlet valve, 1/2" thread insert, thread plug and overflow/inlet fitting. Overall tank size: Ø40 x 78cm. Lid collection filter: Ø75mm.
• ECO-FRIENDLY - 100L Water barrel for collecting rainwater from a rooftop gutter saving you on your water bill for your garden.
• COMPACT & PRACTICAL - Folds flat into a compact size when not in use making it cost effective for both shipping and storage. Easy to transport, and also fit into spaces and through doorways that rigid designs will not.
• SOLID CONSTRUCTION - Each barrel includes six standing poles, fitted with adjustable feet to provide good stability.
• EFFORTLESS INSTALLATION - No tools needed. Zipped lid fitted at the top to keep the water clean after collection.
• INCLUDES - Water tank is fitted with a drain tap, thread filter, 3/4" ABS outlet valve, 1/2" thread insert, thread plug and overflow/inlet fitting.
• DIMENSIONS - Overall tank size: Ø40 x 78cm. Lid collection filter: Ø75mm.

See full description
Specifications for Collapsible PVC Garden Water Butt with Zipped Lid & Drain Tap 100L
  • Weight
    2.1kg
  • MFR Part No.
    DG8
  • Height
    78cm
  • Depth
    40cm
  • Width
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome