0
1
2
3
4
5
6
7
8
9

Fishing Bivvy Carp Tent 1 Man Waterproof & UV Protection Quick Assembly

Order Code: ZT3930500S

£129.99 Inc VAT (20%)


Description

Quick and easy push-together socket poles already threaded through the bivvy shelters seam means you can spend less time putting up your tent and more time fishing. This one-man bivvy tent is manufactured with a water-repellent, windproof and UV-resistant polyester surface and supplied with a sturdy groundsheet so you can keep fishing no matter the weather. This lightweight carp fishing set-up is supplied in a carry bag for easy transportation with the rest of your gear. Supplied with durable tent pegs and tear-resistant guy ropes so this fishing tent can be firmly anchored in the ground and ensure a secure hold of the bivvy. Assembled dimensions (W x D x H) - 290 x 232 x 130cm.
• QUICK & EASY TO ASSEMBLE - Push-together socket poles already threaded through the bivvy shelters seam means you can spend less time putting up your tent and more time fishing.
• WEATHERPROOF - This one-man bivvy tent is manufactured with a water-repellent, windproof and UV-resistant polyester surface and supplied with a sturdy groundsheet so you can keep fishing no matter the weather.
• CONVENIENT STORAGE AND TRANSPORTATION - This lightweight carp fishing set-up is supplied in a carry bag for easy transportation with the rest of your gear.
• ACCESSORIES INCLUDED - Supplied with durable tent pegs and tear-resistant guy ropes so this fishing tent can be firmly anchored in the ground and ensure a secure hold of the bivvy.
• ASSEMBLED DIMENSIONS (W x D x H) - 290 x 232 x 130cm.

See full description
Specifications for Fishing Bivvy Carp Tent 1 Man Waterproof & UV Protection Quick Assembly
  • Weight
    5.75kg
  • MFR Part No.
    DL75
  • Width
    290cm
  • Height
    130cm
  • Depth
    232cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome