0
1
2
3
4
5
6
7
8
9

Fishing Bivvy Tent 2-Man Waterproof UV Protection Quick Assembly

Order Code: ZT3930677S

£169.99 Inc VAT (20%)


Description

Quick and easy push-together socket poles already threaded through the bivvy shelters seam means you can spend less time putting up your tent and more time fishing. This two-man bivvy tent is manufactured with a water-repellent, windproof and UV-resistant polyester surface and supplied with a sturdy groundsheet so you can keep fishing no matter the weather. Supplied in a carry bag for easy transportation with the rest of your gear. Supplied with durable tent pegs and tear-resistant guy ropes so this fishing tent can be firmly anchored in the ground and ensure a secure hold of the bivvy. Assembled dimensions (W x D x H) - 308 x 248 x 150cm.
• QUICK & EASY TO ASSEMBLE - Push-together socket poles already threaded through the bivvy shelters seam means you can spend less time putting up your tent and more time fishing.
• WEATHERPROOF - This two-man bivvy tent is manufactured with a water-repellent, windproof and UV-resistant polyester surface and supplied with a sturdy groundsheet so you can keep fishing no matter the weather.
• CONVENIENT STORAGE AND TRANSPORTATION - Supplied in a carry bag for easy transportation with the rest of your gear.
• ACCESSORIES INCLUDED - Supplied with durable tent pegs and tear-resistant guy ropes so this fishing tent can be firmly anchored in the ground and ensure a secure hold of the bivvy.
• ASSEMBLED DIMENSIONS (W x D x H) - 308 x 248 x 150cm.

See full description
Specifications for Fishing Bivvy Tent 2-Man Waterproof UV Protection Quick Assembly
  • Weight
    6.81kg
  • MFR Part No.
    DL76
  • Height
    150cm
  • Depth
    248cm
  • Width
    308cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome