0
1
2
3

180L Folding Garden Trolley Wagon Cart with Extendable Side Walls Khaki

Order Code: ZT4184257S

£79.99 Inc VAT (20%)


Description

180L capacity: Room for moving lots of items around you garden - making jobs easy, less straining on your body.Folding steel frame: Ensures a strong and reliable structure which keeps in shape for peace of mind whilst on-the-go. Folding beach trolley cart is easy to store and fits into the boot of your car.Four multi-ground wheels: Two of which rotate 360° to prevent collapsible camping trolley getting stuck whilst pulling and two of them have brakes to keep the folding trolley cart stable when needed.Telescopic handle: Extends out for you pull folding trolley along without having to bend down – preventing you from straining your body. Adjustable angle (45°-90°) for a smoother tow.Dimensions: 70-110H x 101L x 61Wcm. Folded: 30H x 70L x 42Wcm. Maximum load 120kg. Easy to assemble.

See full description
Specifications for 180L Folding Garden Trolley Wagon Cart with Extendable Side Walls Khaki
  • Load Capacity
    120kg
  • Colour
    Khaki
  • Capacity
    180L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome