0
1
2
3

2 Seater Pull Out Sofa Bed Convertible Sleeper Couch with Pillows Pockets Grey

Order Code: ZT4184737S

£259.99 Inc VAT (20%)


Description

Sofa bed design: Use as a two-seater sofa in the day into a guest bed at night - an all-rounder, suitable for when guests come over to stay.Simple design: Neural grey tone in boxy shape, recliner sofa is able to blend in almost anywhere. Two pillows with removable and washable covers for comfort.Wooden frame and metal base: Sofa bed is strong at the core and at the bottom.Cotton-blend upholstery with outer pockets: Smooth fabric which is easy to maintain. Two compartments on each side to keep items close to you.Dimensions: Sofa: 90H x 113W x 82Dcm. Bed: 27H x 97W x 182Dcm. Maximum load 240kg. Assembly required.

See full description
Specifications for 2 Seater Pull Out Sofa Bed Convertible Sleeper Couch with Pillows Pockets Grey
  • Product Type
    Sofa Bed
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome