0
1
2
3

2 Seater Replacement Back & Seat Cushions for Outdoor Light Grey

Order Code: ZT4185025S

£103.99 Inc VAT (20%)


Description

Set of three: Outdoor chair cushion set comes with seat cushion and two back cushions to refresh seat easily.Comfortable: Outdoor furniture cushions are filled with thick foam to enjoy hours of relaxing under the sun. Retains shapeFabric covers: Soft and smooth texture. Fade and light stain resistant and suitable for indoor and outdoor use. Flame retardant.Easy to clean: Machine washable for hygiene.Dimensions: Back cushion: 20H x 61L x 48Wcm. Seat cushion: 13H x 117L x 66Wcm.

See full description
Specifications for 2 Seater Replacement Back & Seat Cushions for Outdoor Light Grey
  • Product Type
    Outdoor Chair Cushions
  • Colour
    Light Grey
  • Material
    Fabric
    Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome