4 Pcs Curved Steel Outdoor Sofa Set w/Loveseat 2 Chairs Glass Top Table Grey

Order Code: ZT3350532S

£169.99 Inc VAT (20%)


Description

FOUR-PIECE SET: The garden furniture sets include a loveseat, two chairs and a matching table – great for relaxing with family and friends in your garden and outdoor areas.STEEL FRAME: With a steel frame powder coated for extra strength, the outdoor corner sofa is solid, tough and durable for seasons to come.TEXTELINE SEATS: The backyard furniture's texteline seats distribute your weight evenly for comfort as you sit. Allows skin to breathe easily and be spot cleaned to keep fresh. TEMPERED GLASS TABLETOP: A beautiful finishing touch, a smooth and even surface which can be wiped clean easily.COMPACT AND LIGHTWEIGHT: The garden corner sofa set is easy to move around and store away when not in use. DIMENSIONS: Loveseat: 80H x 108L x 62Wcm. Chair: 80H x 58Lx 62Wcm. Table: 37H x 80L x 45Wcm.MAXIMUM LOAD WEIGHT: Loveseat: 220kg. Chair: 120kg. Table: 50kg. ASSEMBLY REQUIRED.

See full description
Specifications for 4 Pcs Curved Steel Outdoor Sofa Set w/Loveseat 2 Chairs Glass Top Table Grey
  • Product Type
    Outdoor Sofa Set
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome