5 Pcs Rattan Corner Sofa, Rattan Garden Furniture Wood Grain Plastic Top Table

Order Code: ZT3349280S

£599.99 Inc VAT (20%)
£699.9914% off


Description

Five-piece garden sofa set: This 5 piece rattan garden furniture set comes with two corner chairs, armless chair, footstool and coffee table. Separate pieces to set to a shape you want.Wood-effect table: This conservatory furniture matching table is made from plastic for tough durability, made into a wood look - a beautiful design.Comfortable: The outdoor corner sofa seat and back cushions on all seats of this rattan corner sofa - relax and unwind ever so easily. Removable and washable covers.Aluminium frame, wrapped in rattan: Metal core makes a strong structure, with each piece in this garden sofa set wrapped in plastic wicker for double the durability and added style.Dimensions: Corner chair: 60H x 70W x 70Dcm. Armless chair: 60H x 60W x 70Dcm. Footstool: 29H x 60W x 60Dcm. Table: 29H x 61L x 61Wcm. Assembly required.

See full description
Specifications for 5 Pcs Rattan Corner Sofa, Rattan Garden Furniture Wood Grain Plastic Top Table
  • Number of Pieces
    5