5 PCs Rattan Cushioned 3-Seater Sofa 2 Single Sofa Foot Stool Glass Coffee Table

Order Code: ZT3348596S

£799.99 Inc VAT (20%)


Description

FIVE-PIECE SET: Includes a three-seater sofa, two large armchairs, a large footstool and an oblong coffee table – providing plenty of room for when guests come over.RATTAN IMITATION: Made from thick and rigid plastic, it keeps the style and look of rattan, but is stronger and sturdier, whilst being lighter, so it’s easier to move around and store.DISCREET STORAGE: Small compartments under the footstool and sofa for you to store away everything to keep your garden tidy. THICK CUSHIONS: Placed on the seats, backs and footstools to ensure you’re sitting comfortably. Covers are removable and washable for easy cleaning.GLASS TABLETOP: Sleek and sophisticated look, smooth surface can be wiped clean easily. DIMENSIONS: Sofa: 76.5H x 182W x 72Dcm. Armchair: 76.5H x 71W x 72Dcm. Footstool: 42H x 64L x 60Wcm. Table: 33H x 120L x 60Wcm.MAXIMUM LOAD WEIGHT: Sofa: 360kg. Armchair:160kg. Footstool: 160kg. Table: 50kg. ASSEMBLY REQUIRED.

See full description
Specifications for 5 PCs Rattan Cushioned 3-Seater Sofa 2 Single Sofa Foot Stool Glass Coffee Table
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome