6 PCs PE Rattan Corner Sofa Set Outdoor Conservatory Furniture w/Cushion

Order Code: ZT3348750S

£819.99 Inc VAT (20%)


Description

SIX-PIECE SET: The garden sofa set has three corner sofas, two footstools and a long table. Move and rearrange to a shape you like. The rattan corner sofa is great for gardens and other outdoor spaces.ALUMINIUM FRAME, WRAPPED IN RATTAN: Metal structure of the garden corner sofa forms a strong structure for support. PE wicker looks great outdoors, protects the frame and is durable and weather-resistant. Wipes clean easily.CUSHIONS: Thickly padded seat and back pieces of the grey rattan sofa set, keeps you comfortable. Covers of the corner garden furniture are removable and washable.DIMENSIONS: Sofa: 66H x 142W x 80Dcm. Footstool: 31H x 62L x 46Wcm. Coffee table: 38H x 126L x 62Wcm.MAXIMUM LOAD: Sofa: 220kg. Footstool: 110kg. Table: 70kg. ASSEMBLY REQUIRED.

See full description
Specifications for 6 PCs PE Rattan Corner Sofa Set Outdoor Conservatory Furniture w/Cushion
  • Product Type
    Rattan Corner Sofa Set
  • Assembly
    Required
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome