Bali Rattan Wicker Corner Sofa

Order Code: ZT3961659S

£899.99 Inc VAT (20%)


Description

Hide away in your own private corner outdoors, with this Bali rattan garden furniture set. Set comes with an armless chair, corner chair, right-handed loveseat and coffee table; each seat comes with a padded seat and back cushions for comfort, with removable and washable covers for hygiene. Powder coated aluminium frames for strong, supportive structures, wrapped in plastic rattan for extra durability. A beautiful addition, made for every kind of outdoor spot.

Features:

Five-piece set: armless chair, corner chair, right-handed loveseat and coffee table
Glass-top on table for a sleek and safe resting place. Two-tier table for double the holding room
Aluminium frame for a strong structure, wrapped in durable plastic rattan
Padded seat and back cushions for comfort. Removable and washable covers
Assembly required
Specification:

Colour: Black, Grey, Mixed Grey
Material: Aluminium, PE Rattan, Polyester
Double Sofa Dimension: 133W x 72D x 75H cm
Corner Sofa Dimension: 72W x 72D x 75H cm
Middle Sofa Dimension: 65W x 72D x 75H cm
Double Sofa Seat Size: 122W x 56Dcm
Corner Sofa Seat Size: 58W x 59Dcm
Middle Sofa Seat Size: 62W x 56Dcm
Coffee Table Dimension: 65L x 72W x 75H cm
Seat height (without cushion) : 30cm
Weight Capacity: 320kg (double sofa) , 160kg (middle sofa) , 50kg (table)
SKU: 860-269V70GY
2 x Double Corner Sofa
1 x Corner Sofa
1 x Middle Sofa
1 x Coffee Table
6 x Seat Cushion
7 x Back Cushion


Five-piece corner garden furniture set: A little hideaway spot in your garden and outdoors, set comes with an armless chair, corner chair, right-handed loveseat and coffee table.
Tempered glass top table: A sleek look, the two tiers of this table in this garden sofa set offers plenty of handy holding room as you relax.
Back and seat cushions: A very comfortable rattan corner sofa, great for relaxing outdoors all day long. Removable and washable covers.
Aluminium wrapped in rattan: Powder coated metal frames for a strong structure, each piece of this conservatory furniture is wrapped in plastic wicker for double the durability and a beautiful garden look.
Dimensions: Armless chair: 75H x 65W x 72Dcm. Corner chair: 75H x 72W x 72Dcm. Sofa: 75H x 133W x 72Dcm. Table: 75H x 65L x 72Wcm. Assembly required.

See full description
Specifications for Bali Rattan Wicker Corner Sofa
  • Material
    Aluminium
    Polyester
  • Product Type
    Corner Sofa
  • Colour
    Grey
    Mixed Grey
    Black
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome