Children Kids Sofa Set Armchair Chair Seat with Free Footstool PU Leather Pink

Order Code: ZT3347130S

£69.99 Inc VAT (20%)


Description

2-PIECE SET: This 2-piece set includes 1 armchair and 1 matching footstool, perfect for kids age 3 to 5 years old.LOVELY CHILD ARMCHAIR: Features backrest of crown modeling and bright crystal buttons design, easy to coordinate with children's bedroom or playroom, your kids will truly love this lovely armchair.SOFT & COMFORTABLE: Covered with plastic material, this set is wear-resistant and easy to clean with cloth. Sponge cushioned seat, backrest and armrest ensure comfort for your sweetie.STURDY STRUCTURE: Constructed from strong wood frame, this armchair can hold up 50kg, ideal for long lasting use. Non-slip feet on the bottom offers extra stability.DIMENSION: Sofa Size: 58L x 40.5W x 49H cm, Footstool Size:Φ28cm x 14H cm, Weight Capacity: 50kg.

See full description
Specifications for Children Kids Sofa Set Armchair Chair Seat with Free Footstool PU Leather Pink
  • Colour
    Pink
  • Weight Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome