Two seater sofa: Compact yet spacious enough to spend time with friends or grab some extra time-out space to yourself.Linen-feel upholstery: Smooth and breathable - home office sofa feels nice on skin. Cleans easily. Removable and washable cushion covers.Wooden frame: Strong and supportive core for this small sofa. Anti slip pads on poplar wood feet to gently protect floor.Thick padding: High-density sponge with S spring, this small couch keeps you comfortable for as long as you rest.Dimensions: 78H x 141W x 70Dcm. Seat: 43H x 120W x 53Dcm. Armrest: 60H x 67.5L x 10Wcm. Maximum weight capacity 200kg. Easy snap-on assembly required.