0
1
2
3

Elevated Plant Stand with 5 Removable Tray Bed for Vegetable Flowers Herbs

Order Code: ZT4185134S

£59.99 Inc VAT (20%)


Description

Five-tier design: Elevated and multi-storage garden bed has plenty of room for vegetables, flowers and other plants. Each pot is removable.122cm tall design: Raised garden bed allows you to plant without bending down - helps prevent you straining yourself.Steel frame: Powder coated for extra strength - a tough core for this garden bed. Pot is detachable for easy storage.Bottom drainage holes: No water build-up in each pot in this raised flower bed.Dimensions: 122H x 57.5L x 78Wcm. Planter volume: 10L. Maximum load single planter 10kg.

See full description
Specifications for Elevated Plant Stand with 5 Removable Tray Bed for Vegetable Flowers Herbs
  • Height
    122cm
  • Material
    Steel
  • Load Capacity
    10kg
  • Product Type
    Elevated Plant Stnd
  • Length
    57.5cm
  • Width
    78cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome