0
1
2
3

Fabric Convertible 2 Seater Sofa Bed with 2 Cushions for Living Room Grey

Order Code: ZT4185068S

£429.99 Inc VAT (20%)


Description

Sofa-to-bed convertible design: Use as two-seater sofa and small bed. Great for day and night use. Sleeper couch is ideal for smaller homes and rooms.Comfortable: Double sofa bed comes with a tall back and armrests for support. Filled with high-density foam and for softness, with 'S' springs to offer bounces. Two pillows for extra support and comfort, with removable and washable covers.Three-position adjustable back: Change between a 105°/130°/180° angle - set this click clack sofa bed to a position you're most comfortable with.Linen-look upholstery, with side pockets: Feels breathability and soft on the skin. Pockets on each side are handy.Dimensions: Sofa: 86H x 120W x 84Dcm. Bed: 44H x 101W x 178Dcm. Maximum load 240kg. Assembly required.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome