Faux Leather Electric 8-Point Vibration Massage Recliner Sofa Chair with Remote

Order Code: ZT3348454S

£439.99 Inc VAT (20%)


Description

Eight massage points: The back, lumbar, thighs, and calves, soothe and calm your body all over for total relaxation. Controlled by the included remote.Manually recliner chair: Pull the side handle and lean back for extra comfort and relaxation. Extendable footrest to lift feet up too.Swivel and rock: Take a gentle rock for extraordinary relaxation, ideal as a nursing chair. Swivel to your favourite angle while the drinks are in the cup holders within reach. You can enjoy movie time in this reclining armchair.Comfortable seat: Super thick padding all over, with faux leather upholstery, which is easy to clean the snake spillsDimensions: 109H x 92W x 84Dcm. Reclined: 90H x 84W x 110Dcm. Seat: 54W x 52Dcm. Padding thickness: 22cm. Maximum load 160kg.

See full description
Specifications for Faux Leather Electric 8-Point Vibration Massage Recliner Sofa Chair with Remote
  • Load Capacity
    160kg
  • Material
    Faux Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome