0
1
2
3

Folding Chair Bed Fabric Sleeper Chair Bed with Adjustable Backrest Pillow Grey

Order Code: ZT4184761S

£133.99 Inc VAT (20%)


Description

Four-in-one design: Use as a chair, a recliner, a bed or footrest. Five-position back angles: 90°, 120 °, 140°, 160° and 180°.Padded seat: Keep comfortable on this sleeper chair. Pillow included for added comfort. Smooth and breathable linen-look upholstery.Steel frame: Powder coated for extra strength, this metal core of this fold out bed supports your loads. Anti-slip foot pads prevent the floor from scratches.Side pocket: Keep things close to you when relaxing on this single chair bed.Dimensions: Chair: 40H x 68L x 64Wcm. Bed: 40H x 180L x 64Wcm. Maximum load 150kg. No assembly required.

See full description
Specifications for Folding Chair Bed Fabric Sleeper Chair Bed with Adjustable Backrest Pillow Grey
  • Colour
    Grey
  • Load Capacity
    150kg
  • Product Type
    Folding Chair Bed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome