0
1
2

Kids Mini Sofa 2 in 1 Table Chair Set Children Armchair Seat Girl Boys - 310-021V70PK

Order Code: ZT4184233S

£54.99 Inc VAT (20%)


Description

This stylish yet practical kids chair from HOMCOM is an ideal solution for any child to have their own seating and workspace. With its 2 in 1 combination, they can use it as an armchair or convert it as a chair and table by turning over the bottom piece which is used as an armrest. Made from a wooden frame construction and covered with plastic with a sponge filling. It provides a great place for them to feel comfortable and secure. An idea for kids' rooms, for their drawings and writings. - 2 in 1 design, can be used as an armchair or a chair & table set
- Solid wooden frame covered with plastic, padded with 20D sponge for comfortable feeling
- Recommend for kids from 3 years old and provide a seat for kids to read and play
- The lightweight chair enables your kids to move it by themselves
- The seat surface is easy to clean up
- The plastic foot pad on the bottom protects your floor from scratching
- A great addition to any child's room or even a spot of their own in your family room- Colour: Pink
- Material: Plastic, Wood, Sponge
- Combination Sofa Size: 48L x 44W x 41H cm
- Table Size: 48L x 30W x 38H cm
- Chair Size: 33L x 35W x 41H cm
- Chair Seat Size: 33W x 26D x 18.5H cm
- Chair Back Size: 33L x 22.5H cm
- Weight Capacity: 45 kg
- Qualification Age: 18+ months. Recommend Age: 18-36 months
- Qualification: BS5852, EN71-1-2-3
- Item Label: 310-021V70PK

See full description
Specifications for Kids Mini Sofa 2 in 1 Table Chair Set Children Armchair Seat Girl Boys - 310-021V70PK
  • Product Type
    Kids Mini Sofa
  • Colour
    Pink
  • Seat Dimensions
    33W x 26D x 18.5H cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome