0
1
2
3
4
5
6
7
8

Kids Mini Sofa Children Armchair Seating Chair Girl Princess Sponge

Order Code: ZT3596753S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Why should adults be the only ones with a relaxing place to unwind? This HOMCOM kids storage sofa chair lets your little ones enjoy the same comfort that grown-ups do but in a smaller, child-friendly size. With a super cool pink princess-style appearance, it will surely catch your kids' attention. The solid wood frame and soft padded cushioning support a weight of 45kg making it ideal for 18 to 36 months. It will fast become their favourite place to watch movies, play games, read books and more!
Solid wooden frame covered with plastic, padded with 20D sponge for a comfortable feeling

The shape of the heart, combined with bright crystal rivets will make any girl's eyes light up

A great addition to any child's room or even a spot of their own in your family room

Using the most exquisite workmanship and safe material

With EN71-1-2-3 certification

Ideal for 18-36 months kids
Item Name: Mini Sofa

Brand Name: HOMCOM

Material Used: Plastic, Wood, Sponge

Colour: Pink

Product Dimension: 59L x 41.5W x 49H cm

Seat Size: 31W x 30D x 19.5H cm

Back Size: 41L x 29.5H cm

Sofa Leg Size: Dia5 x 3.5H cm

Weight Capacity: 45 kg

Assembly Required: No

Qualification age: 18M+. Suit For Age:18-36 Months

Qualification: BS5852, EN71-1-2-3

Custom Label: 310-025V70PK

See full description
Specifications for Kids Mini Sofa Children Armchair Seating Chair Girl Princess Sponge
  • Product Type
    Mini Sofa
  • Colour
    Pink
  • Seat Size
    31W x 30D x 19.5H cm
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome