0
1
2
3
4
5
6
7
8

Kids Sofa 2 Seater Childrens Armchair Furniture Bedroom Playroom

Order Code: ZT3596737S

£79.99 Inc VAT (20%)


Description

Why must adults always enjoy all the fun? The HOMCOM children's 2 seater sofa set allows your children to enjoy the same relaxation, but the size is small and suitable for children! It features 2 seater, two-side armrest and a footstool, providing your children with ultimate comfort and security. The solid wood structure and soft padding can support a weight of 60 kg (sofa) Recommended for children from 18 to 36 months old. It is also a great place for your children and their friends to read, play and watch TV together. An ideal gift for your little ones in their childhood and will be a perfect decoration in the nursery or playroom.
2-piece set includes 1 two-seater sofa and 1 matching footstool
1 matching footstool included offers extra comfort
Without hard edges prevents your kid from injured
Full wooden frame and non-slip feet on the bottom make the sofa sturdy and safe
Plastic cover and filled with fire retardant foam offer comfortable sitting experience for your kid
A great addition to any child's room or even a spot of their own in your family room
Easy to clean
Material: Wood, Plastic, Polyester fibres and plastic feet
Colour: Black
Net Weight: 9kg
Sofa Weight Capacity: 60kg
Footstool Weight Capacity: 40kg
Sofa Dimension: 83L x 42W x 41H cm
Stool Dimension: 54L x 25W x 18H cm
Seat Size: 29W x 56D cm
Seat Height: 18cm
Recommended age: 18-36 months Certification age: 18M+
Certification: BS5852
Custom Label: 310-006V70BK

See full description
Specifications for Kids Sofa 2 Seater Childrens Armchair Furniture Bedroom Playroom
  • Weight
    9kg
  • Colour
    Black
  • Seat Height
    18cm
  • Product Type
    Kids Sofa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome