0
1
2
3
4
5
6
7
8

Kids Sofa Toddler Chair Children Armchair Ear Modeling for Bedroom Brown

Order Code: ZT3596749S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Children sit comfortably with this kids chair from HOMCOM. Frame made from eucalyptus wood for a rigid structure, it's fitted with a padded seat for comfort, wrapped in linen upholstery for style and smoothness-to-the-skin. Storage compartment under the sofa seat for storing their personal items. High back and armrest for support as they lean back, it's finished with four wooden legs for support.
Suitable for bedrooms and playrooms, a spot for kids to relax, watch TV, read a book, etc.

A storage bag on the back

Removable & washable seat cover

Frame made from eucalyptus wood for a rigid structure

Padded seat for comfort, linen upholstery is smooth

High back and arm for support

For ages 3-5 years

Simple assembly required
Colour: Brown, Natural

Material: Linen, Eucalyptus Wood, Sponge

Overall Dimension: 60L x 42W x 50Hcm

Seat Size: 39L x 32Wcm

Seat Height: 28cm

Back Rest Height: 22cm

Armrest Height: 8cm

Storage Bag Size: 39L x 20Wcm

Weight Capacity: 45kg

Recommended Age: 3-5 Years Old

Certificated: EN71-1-2-3, BS5852

Item Label: 310-063V70BN

See full description
Specifications for Kids Sofa Toddler Chair Children Armchair Ear Modeling for Bedroom Brown
  • Seat Height
    28cm
  • Product Type
    Kids Sofa
  • Back Rest Height
    22cm
  • Armrest Height
    8cm
  • Colour
    Brown, Natural
  • Weight Capacity
    45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome