0
1
2
3

Kids Sofa with Footrest Linen Recliner Armchair Playroom Bedroom Grey

Order Code: ZT4184452S

£79.99 Inc VAT (20%)


Description

This HOMCOM single-seater small sofa gives your sweetie a safe and comfortable place to sit, relax and play! The unique 2 in 1 design makes your sweetie able to sit and lie on the sofa to read books, eat snacks and have fun. Made of breathable linen fabric material, the comfy sofa couch features better air ventilation and keeps moisture away. Its sponge cushioned seat, backrest, armrest and strong wood frame provide ultimate comfort and security to your children. - Solid wooden frame covered with linen fabric, padded with soft sponge
- Footrest design for taking off their shoes and sitting comfortably
- The 2 in 1 design enables your sweetie to sit and lie on the sofa to read books, eat snacks and rest
- Sponge cushioned seat, backrest and armrest increase the comfort of seats and provides your baby most comfortable seat
- Ideal for 3-6 years old kids
- Assembly required- Colour: Grey
- Material: Linen, Wood, Sponge
- Overall dimension: 55L x 50W x 67H cm
- Seat Size: 33L x 32W cm
- Seat height: 36cm
- Cushion thickness: 8cm
- Back Size: 43L x 6W x 37.5H cm
- Armrest height: 45cm
- Foot Height: 5cm
- Lying Angle: 120°
- Weight Capacity: 65kg
- Ideal age for kids: 3-6 years
- Qualification: EN71-1-2-3, BS5852
-Item Lable: 310-051V70CG

See full description
Specifications for Kids Sofa with Footrest Linen Recliner Armchair Playroom Bedroom Grey
  • Seat Height
    36cm
  • Foot Height
    5cm
  • Cushion Thickness
    8cm
  • Product Type
    Kids Sofa
  • Colour
    Grey
  • Armrest Height
    45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome