0
1
2
3

Modern 2 Seater Sofa Bed Click Clack Couch Sleeper Settee for Bedroom Grey

Order Code: ZT4184799S

£399.99 Inc VAT (20%)


Description

Pull out sofa bed: Transforms from a double sofa bed, into a temporary bed (175cm) at night. Pull out the underframe to set up. Ideal for guests and ideal for small flats.Three-position back: Click-clack system is super easy to set into the angle you wish. Simply lay back into a position which is best for you.Comfortable: Our couch bed features a 12cm padded seat and back for you to sink into. Supportive back and armrests give your body plenty of support. Linen-feel fabric upholstery is soft and breathable.Wooden legs: Supports this 2 seater sofa bed, with protective foot caps.Dimensions: Sofa: 90H x 154W x 85Dcm. Bed: 44H x 119W x 175Dcm. Maximum load 200kg. Assembly required.

See full description
Specifications for Modern 2 Seater Sofa Bed Click Clack Couch Sleeper Settee for Bedroom Grey
  • Product Type
    Sofa Bed
  • Assembly
    Required
  • Load Capacity
    200kg
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome