REMOTE & MANUAL CONTROL: The start, pause and stop can be easily controlled by remote control when walking. Speed is controllable between 1-6km/h.LCD DISPLAY: Keeps you informed of the time elapsed, distance, speed and calories burnt, allowing you to focus when working out.SAFETY BUTTON: Emergency switch and key to stop the power immediately when pulled.FOLDABLE: Equipped with two wheels to move easily, it is can be stored away when not needed. Ideal for homes, offices and other spaces with little room to spare.DIMENSIONS: 105H x 54L x 101Wcm. Folded: 105H x 54W x 15Dcm. Walking mat: 80L x 35Wcm. MAXIMUM LOAD 90KG.