2 Person Camping Tent Camouflage Tent w/Zipped Doors Handy Bag Multicoloured

Order Code: ZT3349334S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

TWO-MAN TENT: Enjoy outdoor trips with company. The hiking tent Large enough to hold you both - or even staying on your own, with room for belongings.TWO WINDOWS, MAIN DOOR: Mesh windows to allow air inside - suitable for hot mornings and afternoons. A double-layer door, with inner mesh, allows fresh air in too - without annoying insects entering.FIBREGLASS STRUCTURE, POLYESTER SHELL: A mild snap-resistant core to keep the tunnel tent in shape. The fabric cover is weather-resistant, keeping you protected from mild weather as you camp.ACCESSORIES INCLUDED: 4 x ground stakes to pin to the ground. Bag to pack dome tents in and carry easily.DIMENSIONS: 110H x 206L x 152Wcm. Inner: 104H x 190L x 140Wcm. Not suitable for heavy weather conditions.

See full description
Specifications for 2 Person Camping Tent Camouflage Tent w/Zipped Doors Handy Bag Multicoloured
  • Colour
    Assorted Colours
  • Product Type
    Camping Tent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome