3 (M) Adjustable Hammock Stand Only Universal Fit Garden Patio Camping Picnic

Order Code: ZT3348460S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£70.074%


Description

3 METERS STAND: Holds hammocks which are 3.05m long, suitable for styles including Brazilian, flat and spreader.METAL FRAME: Powder coated for extra strength, it holds and supports your hammock, when both empty and when being used. 'U'shaped connectors links the top and bottom for safety and security.NON-SLIP FOOT PADS: Makes frame extra stable, will protect flooring from scratches and light damage.EASY TO ASSEMBLE: All hardware and instructions included. Maximum load: 120kg.DIMENSIONS: 100H x 298L x 92Wcm. Suitable hammock size: 305cm (including ropes) .

See full description
Specifications for 3 (M) Adjustable Hammock Stand Only Universal Fit Garden Patio Camping Picnic
  • Product Type
    Hammock Stnd
  • Finish
    Powder-Coated
  • Maximum Load
    120kg
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome