4-8 Person Family Camping Tent with 2 Room Mesh Windows Easy Set Up, Green

Order Code: ZT3349166S

£179.99 Inc VAT (20%)


Description

SEPARATED ROOM: Our tents for camping are very roomy for up to 4-8 adults with the detachable divider curtains. The interior curtains is built for added privacy by creating separate living and sleeping space. And the curtain can be removed for an open living area. Lightweight and portable ideal for couples camping, family hiking.EXPANDED SPACE: A single large room can be divided into two smaller rooms with 2 center doors. The mesh side windows provide great ventilation and cool air to filter into the dome tentsPROFESSIONAL WEATHER PROTECTION: Waterproof test with a rating above 2000mm. Durable taffeta fabric with PU coating is suitable for increased UV protection and cool comfort. The flexible fibreglass poles and strong steel frame guarantee the stability of this blackout tent. The ground stakes and guy ropes keep the tents stabilized in the wind.MORE DETAILS: Designed for lasting durability and performance, such as: smooth zippers for easy access. 2 pockets included for essential storage. Besides, Ground stakes and ropes are included for extra stability.DIMENSION: Overall Dimension: 400L x 275W x 210Hcm. Accessories: 12 x ground stakes, 6 x ropes.

See full description
Specifications for 4-8 Person Family Camping Tent with 2 Room Mesh Windows Easy Set Up, Green
  • Product Type
    Camping Tent
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome