Quantity | Price | Discount |
---|---|---|
1 - 4 | £69.99 | 0% |
5 + | £67.19 | 4% |
FULL BODY WORKOUT: This mini trampoline is ideal for children and adults, our opti trampoline suitable for sports enthusiasts and fitness shapers, improve full body balance and burn caloriesSELECTED MATERIAL: The trampolibe is made of sturdy steel frame with tough weatherproof oxford fabric, fitness trampolines is suitable for both indoor and outdoor useADJUSTABLE HANDLE: Rebounder trampoline with adjustable handle bar with three height levels from 116-132cm, makes bouncing safer and height friendly for kids & adultsPROFESSIONAL PROTECTION: With a removable padded PE edge of the trampoline net prevents jumpers from stepping into bungee cords, let you jump safer and confidenceDIMENSIONS: Exercise Trampoline Overall Size: 101L x 101W x 116-132H cm Weight Capacity: 100kg