5-6 Man Family Tent Camping Tent with Two Room, Floor and Carry Bag

Order Code: ZT3349556S

£309.99 Inc VAT (20%)


Description

Two rooms: The lightweight tent's layout features a bedroom and a living room, offering easy accommodation for a big group of 5-6 people camping out together. And the inner room can be removed to make a large area. Protective camping shelter: The surface is waterproof, allowing up to 2, 000 mm of rainwater to cover your needs. The set-up is highly stable and features structurally sound fiberglass pole construction. Roll-up windows & two doors: PVC windows to see outside fairly easily, mesh windows for airflow. This big tent also features two entrances the side door can be a top shelter to shield you as you relax outside the tent. Interior details: The two pockets provide easy access to small essentials without opening your duffle or backpack. Hang lanterns on the hook at the center of the ceiling when darkness falls. Accessories included: 23 x ground stakes, 10 x guy ropes and portable with carry bag. Overall dimensions: 475L x 315W x 215Hcm. Folded dimensions: 68L x 26W x 24Hcm.

See full description
Specifications for 5-6 Man Family Tent Camping Tent with Two Room, Floor and Carry Bag
  • Product Type
    Family Tent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome