Aluminium Camping Cupboard Foldable Kitchen Station Portable W/Carrying Bag

Order Code: ZT3349341S

£61.99 Inc VAT (20%)


Description

DUO USE: Camping table's MDF table top gives a flat and reliable surface to use, with three shelves underneath for camping storage. Fabric coat with door to keep stored contents protected.PORTABLE DESIGN: Simply fold out frame into shape to use - fold when done. This camping storage is so easy to use, a perfect partner for all your camping, hiking and other outdoor trips. Carry bag included.ALUMINIUM FRAME: A solid structure which is lightweight, sturdy and naturally resistant to corrosion. Square base and adjustable feet keeps this camping kitchen unit balanced.SIDE POCKETS: Smaller items like camping cutlery can be stored in the outer pockets on the sides of this BBQ storage table. DIMENSIONS: 99H x 60L x 50Wcm. Shelf: 16/39/65H x 45Lx 40Wcm.MAXIMUM LOAD: Single Shelf: 15kg. Overall: 30kg. ASSEMBLY REQUIRED.

See full description
Specifications for Aluminium Camping Cupboard Foldable Kitchen Station Portable W/Carrying Bag
  • Product Type
    Camping Cupboard
  • Material
    MDF
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome