INFLATE QUICKLY: 1 high quality electric air blower is included. The inflatable bouncy castle can be inflated very quickly for just 2 minutes. It saves so much time for you and lets your children enjoy a happy time as soon as possible. SAFE AND SECURE: Equipped with 4 ground stakes for better stability 1 handbag makes it easier to carry 2 patches of each color in case of accidents. Made water-resistant oxford fabric with high density of 840D on jumping area and sliding area and it is big enough to accommodate 3 children at the same time. DIVERSE COMPOSITION: It consists of 1 trampoline, 1 inflatable water slide and 1 pool which provide more fun for your kids. They could enjoy jumping, sliding and playing in the kids bouncy castle for garden with their good friends. Meanwhile, with its built-in water pipe which contains 1 joint and 5 sprayers, 4 of which are on water pool and the other is on the front door.
Note: You need another pipe (not included) to connect the jonit and faucet. And there are no controllers on those sprayers. PERFECT GIFT: The bouncy castles for children will be perfect gift because that it consumes their extra energy and replaces their screen time. Thanks to the feature of easy setting, it also ensures that you have more time to deal with your own affairs. DIMENSION: Overall dimension: 360L x 175W x 180H cm Dimension of trampoline: 142L x 135W cm Dimension of slide: 108L x 45W cm Dimension of pool: 145L x 92W cm. Recommended for kids 3-8 years old.