Foldable Camping Chair w/Footrest, Adjustable Backrest, Cup Holder, Bag84G-152V00GY

Order Code: ZT3352946S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Adjustable back: Easy to set this sun lounger chair with three-level to a position you want. Back goes fully flat or you can sit up too with support.Long design, with footrest: This reclining sun lounger gives you plenty of room to sit and stretch out, with footrest to relax your legs.Folding steel frame: Strong support for you. When you want to move/carry this folding sun lounger, you can do it easily. Space-saving when not in use.Comfortable features: Recliner garden chair comes with top pillow, storage pocket and cup holder.Dimensions: Upright size: 90H x 58W x 148Dcm. Reclined: 84H x 150L x 80Wcm. Folded size: 12H x 91L x 16Wcm. Maximum load 110kg. Carry bag included.

See full description
Specifications for Foldable Camping Chair w/Footrest, Adjustable Backrest, Cup Holder, Bag84G-152V00GY
  • Product Type
    Camping Chair
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome