Four Man Pop Up Tent Automatic Camping Backpacking Dome Shelter Portable

Order Code: ZT3348594S

£179.99 Inc VAT (20%)


Description

4 man pop up tent: Open design is great for spending time with friends and family - whether it's camping and hiking trips, festivals, weekend adventures and more. In addition, the welded floor adds protection from the elements, ensuring you stay dry and comfortable.Pop-up design: Pre-attached poles, paired with the operation button and pressure mechanism to make the pop up tents for adults super easy to set up and start using.190 thread polyester shell: Tightly weaved fabric means the tents for camping is weather-resistant: suitable for light weather conditions. Features large door to enter and leave easily, three windows for ventilation.Eight ground stakes included: Pin this family tent to the ground to secure in place.Dimensions: 199H x 240L x 240Wcm. Door: 129H x 158Wcm.

See full description
Specifications for Four Man Pop Up Tent Automatic Camping Backpacking Dome Shelter Portable
  • Product Type
    Pop Up Tent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome