MULTIPLE ACTIVITES: The trampoline, big slide, water pool, basket, water gun and climbing wall provides endless fun for children.INFLATES QUICKLY: The included electric air blower will have the castle up in two minutes.SECURE: Five ground stakes keep it firmly to the floor. 840D high-density oxford fabric is weather-resistant. Two patches of each colour and a carry bag for easy transport and repairs.DIMENSIONS: 215H x 330L x 245Wcm. Trampoline: 135L x 125Wcm. Pool: 200L x 150W x 18Hcm. Slide: 180L x 55Wcm.MAXIMUM LOAD 120KG. SUITABLE FOR UP TO FOUR CHILDREN. ASSEMBLY REQUIRED.