Kids Trampoline Mini Bouncer Jumper w/Enclosure Net Indoor/Outdoor342-007V01BU

Order Code: ZT3348829S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

ZIPPED NET DOOR: This trampoline for toddlers provides easy access in and out.SAFE PLAY AREA: Anti-UV net stops them from falling off. Thick padded poles to prevent accidents. A bungee design of the toddler trampoline instead of metal springs – reduces the risk of injury.SOLID STEEL FRAME: This kids indoor trampoline is powder-coated for strength and durability – ideal for daily use.CHILDS TRAMPOLINE DIMENSIONS: 163.5H x Φ160cm.MAXIMUM LOAD 60KG. EASY ASSEMBLY REQUIRED. SUITABLE FOR AGES 3-10 YEARS.

See full description
Specifications for Kids Trampoline Mini Bouncer Jumper w/Enclosure Net Indoor/Outdoor342-007V01BU
  • Maximum Load
    60kg
  • Product Type
    Kids Trampoline
  • Diameter
    160cm
  • Height
    163.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome