Kids Trampoline w/Enclosure Net Steel Frame Indoor Bouncer for Age 3-6 Years342-032GN

Kids Trampoline w/Enclosure Net Steel Frame Indoor Bouncer for Age 3-6 Years342-032GN

Order Code: ZT3348977SCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%

Currently unavailable

Description

Safe play area: Padded poles to prevent accidents, whilst the net surrounding the trampoline ensure kids won't fall of as they jump. Bungee design replaces traditional metal springs - it's much safer as springs won't stick out and cause injuries.Zippered net door: It's easy to get in and out of this mini trampoline. Zips included on the inside and outside.Solid material: Made with a metal frame for durability, it includes a PP mat that keeps strong as children bounce. Six metal legs for extra balance and stability.Dimensions: 160H x Փ140cm.Maximum load 45kg. Assembly required.

See full description
Specifications for Kids Trampoline w/Enclosure Net Steel Frame Indoor Bouncer for Age 3-6 Years342-032GN
  • Diameter
    140cm
  • Frame Material
    Metal
  • Maximum Load
    45kg
  • Product Type
    Kids Trampoline
  • Height
    160cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome