Multi-Function Home Gym Weight Training Workout Station Fitness Strength Machine

Order Code: ZT3351392S

£299.99 Inc VAT (20%)


Description

Multi-function design: This home GYM power tower station can support many different kinds of exercises such as back pull bar, butterfly arm, lower pull bar function, bend arm training, kick training. You can use it to train your arms, legs, waist, hips, and abdomenSturdy construction: This home workouts station is made of a strong steel tube with a sturdy structure, the counterweight block protective by steel mesh guarantying your training to the greatest extent and provide you with a long time of service. Non-slip feet pad ensures the extra stabilityDual upper body exercise: The large home GYM machine equipped with a dual function press arm, allows you to engage in an upper body workout without changing position or stations and allows you to perform chest presses and independent fly exercisesComfortable leg developer: The multiple homes GYM equipment with 4 roller padding and a fully functional leg developer for a comfortable strength-training experience, the additional dual-function leg developer allows you to execute leg extensionsDimensions: Overall Dimension: 150L x 110W x 210H cm, Seat Dimension: 35L x 32W x 4T cm.

See full description
Specifications for Multi-Function Home Gym Weight Training Workout Station Fitness Strength Machine
  • Product Type
    Home Gym
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome