Outdoor 3-4 Person Pop-Up Camping Tent W/Removable Rainfly Pack Storage Bag

Order Code: ZT3348842S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

Pop-up design: Lightweight and effortlessly easy to set up, our tents for camping are ideal for camping beginners or those travelling alone. Closes by pressing the button on the top. This air tent is perfect for camping trips, hiking trips and festivals.Double layer: It features a rainfly, which adds an extra layer of protection against rain, wind and the sun, together with a sewn in groundsheet ensuring you stay dry and cosy throughout your camping trip.Windows and mesh door: Four windows to provide ventilation inside, with mesh netting on the secure zipped door to keep bugs and insects out of your 3 man tent with porch.Fibreglass poles: Pre-attached, they ensure the dome tents are durable and reliable structures, keeping upright and in place once set up.Inner bags: 1 large and 1 small, gives you a discreet and designated place to keep all our belongings together. Overall Dimension: 250L x 194W x 160H cm. Inner Size: 240L x 190W x 160Hcm. Door Size: 108H x 104Wcm. Bag Size: 127H x 66Lcm. Accessories included: Eight ground stakes, four guy ropes and carry bag. RECOMMENDED FOR MAXIMUM TWO PEOPLE.

See full description
Specifications for Outdoor 3-4 Person Pop-Up Camping Tent W/Removable Rainfly Pack Storage Bag
  • Product Type
    Camping Tent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome