Reversible Outdoor Rug W/Carry Bag for RV Camping Beach, 182 X 274 CM, Brown

Order Code: ZT3348392S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Reversible design: Two sides on this outdoor carpet, use the other side when front gets dirty. Switch up the look instantly.Waterproof: The outdoor garden rug is made from polypropylene, with a protective coating to shield against fading and sun damage.Easy to carry, with bag included: Take this waterproof rug wherever you want - great for road trips, camping, picnics, the beach or in your own garden.Corner straps and ground stakes included: Pin this outdoor rug in place - it won't turn over or blow away.Dimensions: 182 x 274cm. Do not expose garden carpet to open flames or fire.

See full description
Specifications for Reversible Outdoor Rug W/Carry Bag for RV Camping Beach, 182 X 274 CM, Brown
  • Material
    Polypropylene
  • Product Type
    Outdoor Rug
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome