Treadmill 1.5HP Electric Motorised Running Machine w/LED Display 12 Programs

Order Code: ZT3350541S

£279.99 Inc VAT (20%)


Description

PERSONAL TREADMILL: Keep fit in the home or office, develop strength, gain muscle and even lose weight – you can reach your fitness goals in your own time and away from the gym—the treadmills for home with two moving wheels for easy move around.LED DISPLAY SCREEN: The LED monitor on the motorised running machine for home shows and tracks your progress whilst running/walking – speed, time, calories. The treadmill builds in a phone and two bottle holders for convenient use.12 PRE-SET MODES: Easy to change your workout routine at the tap of a button. A safety key and emergency shut-off button to ensure instant power cut under emergency situation. The walking treadmill keeps your workouts interesting and fun.PORTABLE TREADMILL DIMENSIONS: 114H x 133L x 60Wcm. Mat: 110L x 40Wcm. Power: 500W. 1.5HPMAXIMUM LOAD 100KG. ASSEMBLY REQUIRED.

See full description
Specifications for Treadmill 1.5HP Electric Motorised Running Machine w/LED Display 12 Programs
  • Product Type
    Treadmill
  • Maximum Load
    100kg
  • Assembly
    Required
  • Display
    LED
  • Power
    500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome