394978 Tek Stool Seat Black

Order Code: ZT3485110S

£189.99 Inc VAT (20%)

Currently unavailable

Description

High rise counter/draughtsman's stool.Ergonomic contoured seat constructed in polypropylene.Gas lift seat height adjustment.Polished steel footring.Requires easy self assembly.Seat width: 43 cm.Seat depth: 35 cm.Seat height: 53 - 78 cm.N.B - not suitable for heavy commercial use.

Specifications for 394978 Tek Stool Seat Black
  • Colour
    Black
  • Seat Depth
    35cm
  • Seat Height Range
    53 - 78cm
  • Material
    Polypropylene
  • Product Type
    Stool
  • Seat Width
    43cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome