Contour Shower Stool with Back

Contour Shower Stool with Back

Order Code: ZT1096730SCopy

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

This contoured shower stool is robust and lightweight. The comfortable seat is perforated for easy drainage and has handles on either side to aid stability when sitting or standing. The stools are made from lightweight aluminium and there are two versions available, one with a back rest and one without. Seat size 50 x 30cm; Backrest Size 39 x 22cm; Adjustable Seat Height 35-53cm.

Specifications for Contour Shower Stool with Back
  • Material
    Aluminium
  • Product Type
    Shower Stool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome