Drafter PU Stool Black

Order Code: ZT3523928S

£119.99 Inc VAT (20%)


Description

Polly PU Stool Black - 1850

Specifications for Drafter PU Stool Black
  • Colour
    Black
  • Seat Height
    430-560mm
  • Material
    Polyurethane
  • Product Type
    Office Chairs
  • Weight
    6kg
  • Style
    Stools
  • Footrest
    No
  • Recommended Weight Limit
    100kg
  • Arm Type
    No Arms
  • Recommended Usage
    5hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome