Echo Active Seating Saddle Chair

Order Code: ZT3420811S

£749.99 Inc VAT (20%)


Description

Two-part seat that relieves pressure on the spine and pelvis. More comfortable than a regular saddle chair.So-called rider position holds the spine in its natural curve reducing tension in the neck, shoulders and loins. Also improves blood circulation in the feet and legs as it opens the angle of the hips and knees.Easily and infinitely adjust the height, angle and width of the seat for the best possible comfort.Easy rolling castors and upholstered with genuine leather.Dimensions: W400-440 x D 380 mm.H500mm aluminium base with adjustable seat height medium gas spring: 410-600 mm.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Echo Active Seating Saddle Chair
  • Product Type
    Saddle Chair
  • Material
    Genuine Leather
  • Base Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome